Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Motorola Solutions Blue 25 Mile 2 Way Radio W/Charging Dock T383

Blue 25 Mile 2 Way Radio W/Charging Dock (Discontinued)

  • Mfr # T383
  • Zoro # G509994296
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T383
Zoro #
G509994296
UPC #
-
Country of Origin
Philippines

Dimensions

Height
5.33 in
Width
0.83 in
Length
1.83 in

Details

Includes
2 x two-way radios, 2 x belt clips, 2 x Lithium Ion rechargeable batteries, 2 x single unit charging docks, 1 x PSU with Y-Cable, 2 x lanyards, 2 x carabiners, 1 x instruction manual
Weight
0.22 lbs

Description

On a hike with your family, a ski trip with friends or just a keen adventurer enjoying a day out, our range of TALKABOUT two-way consumer radios are a great way to keep in touch so you can focus on the moments that matter to you. With a range of up to 25 miles, these consumer radios are the ultimate accessory for anyone serious about adventure, style and simple communication.TALKABOUT two-way radios deliver dependable, instant communications hands-free or at the touch of a button soall you have to worry about is enjoying,living and conquering your moments


  • •FRS license free
  • •NOAA/EC Weather channels and alerts
  • •22 channels - 121 Privacy Codes
  • •IP54 weather proof
  • •Easy pairing for group call function
  • •iVOX/VOX hands-free
  • •Backlit display
  • •Monitor
  • •Auto Squelch
  • •Auto Key Lock

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.