Solutions BPR40 Two-Way Radio, 4 Watt, 16 Channel, Analog, UHF 450-470 MHz

  • Mfr # BPR40-U16

  • Zoro # G608653902


product price: $528.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BPR40-U16
Zoro #
G608653902
UPC #
-
Country of Origin
Korea, Republic of

Description

Motorola bpr40 two-way radio, 4 watt, 16 channel, analog, uhf 450-470 mhz the bpr 40 portable two-way radio delivers reliable, intuitive communication through 16 channels and 2 programmable buttons. The high-/low-power option saves battery charge. Features such as nuisance channel delete and repeater talkaround make the radio a versatile, high-performance device. The bpr40 is part of the mag one by motorola radio portfolio. This affordable solution gives remarkable quality and value that is perfect for your business, and comes with a complete assortment of accessories to customize your radio. features: group communication operates over 16 channels. programmable buttons allow versatile customization of radio. diecast chassis small, lightweight, yet sturdy frame is built to withstand everyday wear and tear. flexible power offers high-power or low-power option, to save battery charge. nuisance channel delete temporarily removes undesired channel from a scan. repeater talkaround bypasses repeater and dispatcher for unit-to-unit communication. priority channel scans for higher-priority channel. tight/normal squelch filters out unwanted interference and enhances audio clarity. please note: this radio requires programming/licensing prior to shipment. Please contact global's sales team at 1-800-645-1232 to provide applicable radio frequency and code information.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.