Zoro Homepage

Extreme Two-Way Radio Black W/Yellow Rechargeable Two Pack

  • Mfr # T475

  • Zoro # G409994297


product price: $99.15
/ea
Free Shipping & Returns

Key Features

Includes
2 x two way radios, 2 x belt clips, 2 NiMH rechargeable batteries, 2 x lanyards, 2 x earpieces, 1 x carry case, 1 x USB charger, 16 personalization stickers, 1 x Instruction manual
Height
6.42 in
Length
2.13 in
Width
1.24 in
Weight
0.4 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T475
Zoro #
G409994297
UPC #
-
Country of Origin
Philippines

Dimensions

Height
6.42 in
Length
2.13 in
Width
1.24 in

Details

Includes
2 x two way radios, 2 x belt clips, 2 NiMH rechargeable batteries, 2 x lanyards, 2 x earpieces, 1 x carry case, 1 x USB charger, 16 personalization stickers, 1 x Instruction manual
Weight
0.4 lbs

Description

The TALKABOUT T475 is the rugged travel companion you need. With an IPx4 rating, the T475 is weatherproof - able to withstand the harshest environments. A built-in LED flashlight makes its possible to get where you need to in the dark. And with Quiet Charge, the T475 will still receive NOAA weather/emergency alerts while keeping calls silent during charge. With essential accessories and a range of up to 35 miles*, the TALKABOUT T475 keeps you in touch whether you're on the roughest treks or highest peaks.


  • •FRS radios - license free
  • •Easy Pairing
  • •22 channels - 121 Privacy Codes
  • •Built-in flashlight
  • •Dual Power
  • •Weather Proof IPx4
  • •NOAA Weather Radio & Alerts
  • •VibraCall Alert
  • •Battery Life - NiMH 800 mAH (included) - up to 12 hours**

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.