Zoro Homepage

Two-Way Radio Black W/Red Two-Pack

  • Mfr # T210

  • Zoro # G609994295


product price: $55.15
/ea

Key Features

Includes
2 Radios, 2 Belt Clips, 1 "Y" Charging Cable Adapter with dual micro-USB Connectors, 1 User Guide, 2 (AA) NiMH Rechargeable Battery Packs, 16 Personalization Stickers
Height
7.52 in
Width
1.28 in
Length
2.19 in
Weight
0.3 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T210
Zoro #
G609994295
UPC #
-
Country of Origin
Philippines

Dimensions

Height
7.52 in
Width
1.28 in
Length
2.19 in

Details

Includes
2 Radios, 2 Belt Clips, 1 "Y" Charging Cable Adapter with dual micro-USB Connectors, 1 User Guide, 2 (AA) NiMH Rechargeable Battery Packs, 16 Personalization Stickers
Weight
0.3 lbs

Description

AFFORDABLE COMMUNICATION FOR THE ACTIVE FAMILY: Fully featured, tough and stylish, the TALKABOUT T210 walkie-talkie is the ideal way to stay connected during outdoor adventures. At home, on the campsite, at a festival or simply hiking, the TALKABOUT T210 keeps you in touch. The easy pairing button makes setup a breeze and with USB charging, you can power up in a more convenient way. It is also license free and includes key features such as LCD display, 22 channels and up to 20 mi. range*, with no call charges.


  • •FRS Radios - License Free
  • •Easy Pairing
  • •22 channels - 121 Privacy Codes
  • •Dual Power
  • •USB Charging
  • •Backlit Display
  • •Battery Life - Approximately 18 hours with included 800mAH battery
  • •Compatible Receives communication from all FRS two-way radios.
  • •NOAA Weather Radio & Alerts

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.