Zoro Homepage

Two-Way Radio Black W/Yellow Rechargeable Two Pack

  • Mfr # T470

  • Zoro # G009994284


product price: $97.15
/ea
Free Shipping & Returns

Key Features

Includes
2 x two-way radios, 2 x belt clips, 2 x NiMH Rechargeable batteries, 1 x USB Charger, 16 x Personalization Stickers, 1 x Instruction Manual
Length
2.13 in
Width
1.24 in
Height
6.42 in
Weight
0.4 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T470
Zoro #
G009994284
UPC #
-
Country of Origin
Philippines

Dimensions

Length
2.13 in
Width
1.24 in
Height
6.42 in

Details

Includes
2 x two-way radios, 2 x belt clips, 2 x NiMH Rechargeable batteries, 1 x USB Charger, 16 x Personalization Stickers, 1 x Instruction Manual
Weight
0.4 lbs

Description

The TALKABOUT T470 is the rugged travel companion you need. With an IPx4 rating, the T470 is weatherproof - able to withstand the harshest environments. A built-in LED flashlight makes its possible to get where you need to in the dark. And with Quiet Charge, the T470 will still receive NOAA weather/emergency alerts while keeping calls silent during charge. With essential accessories and a range of up to 35 miles*, the TALKABOUT T470 keeps you in touch whether you're on the roughest treks or highest peaks.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.