Zoro Homepage

Speaker Mic, Black, 1 in H

  • Mfr # PMMN4127

  • Zoro # G316557547


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Overall Height
1 in
Overall Length
3 in
Compatible Radio Brand
Motorola
Noise Prevention
Windporting
Product Type
WM500 Wireless PoC/Radio Remote Speaker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMMN4127
Zoro #
G316557547
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Height
1 in
Overall Length
3 in
Earpiece Jack Size
3.5 mm
Overall Width
2 in

Details

Item
Motorola Operational Critical Wireless Speaker
Compatible Radio Brand
Motorola
Noise Prevention
Windporting
Product Type
WM500 Wireless PoC/Radio Remote Speaker
Radio Connector Type
Wireless (Bluetooth)
Push To Talk
Yes
Compatible Radio Series
EVOLVEMOTOTRBO MXM, MXP, TLK
Features
The Motorola Solutions WM500 Wireless Remote Speaker Microphone (PMMN4127) Features Bluetooth Wireless Technology and an IP67 Rating for use in Any Environment, The Wm500 is Designed to Work with the New Motorola Solutions R7 Radio
Compatible Radio Manufacturer Model Number
EVOLVE LEX L11, Motorola Solutions R7, MOTOTRBO Ion, MXM600, MXP600, MXP660, R5, R7, R7a, TLK 100, TLK 110, TLK 150, TLK100I

Description

Motorola Operational Critical Wireless Speaker, Product Type WM500 Wireless PoC/Radio Remote Speaker, Compatible Radio Brand Motorola, Compatible Radio Series EVOLVEMOTOTRBO MXM, MXP, TLK, Compatible Radio Manufacturer Model Number EVOLVE LEX L11, Motorola Solutions R7, MOTOTRBO Ion, MXM600, MXP600, MXP660, R5, R7, R7a, TLK 100, TLK 110, TLK 150, TLK100I, Earpiece Jack Size 3.5 mm, Radio Connector Type Bluetooth, Noise Prevention Windporting, Push To Talk Yes, Intrinsically Safe No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.