Zoro Homepage

Speaker Mic, Black, 58 mm H

  • Mfr # PMMN4135

  • Zoro # G421735991


product price: $657.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMMN4135
Zoro #
G421735991
UPC #
-
Country of Origin
Malaysia

Description

Motorola Remote Speaker Mic, Product Type Remote Microphone, Compatible Radio Brand Motorola, Compatible Radio Series APX, APX NEXT, Compatible Radio Manufacturer Model Number APX NEXT, APX NEXT XE, APX6000, APX6000XE, APX8000, APX8000 HXE, APX8000H, APX8000XE, SRX2200, Earpiece Jack Size 3.5 mm, Radio Connector Type 3.5 mm, Noise Prevention Multi Mic Noise Suppression, Push To Talk Yes, Intrinsically Safe Yes, Cord Length 6 ft, IP Rating IP68, Color Black, Height 58 mm, Length 93 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.