Zoro Homepage

Speaker Mic, Black, 75 mm H

  • Mfr # PMMN4154ABLK

  • Zoro # G221735986


product price: $880.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMMN4154ABLK
Zoro #
G221735986
UPC #
-
Country of Origin
Mexico

Description

Motorola Black Remote Speaker Microphone, Product Type Remote Speaker Microphones, Compatible Radio Brand Motorola, Compatible Radio Series APX N, Compatible Radio Manufacturer Model Number APX NEXT XE APX NEXT, Radio Connector Type 3.5 mm, Noise Prevention Microphone Noise Suppression, Push To Talk Yes, Cord Length 6 ft, IP Rating IP68, Color Black, Height 75 mm, Length 98 mm, Width 34 mm, Features Channel Knob, Xtreme Temperature Cable, XVE500 Black Housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.