Speaker Mic, Black, 88 mm H
Mfr # RLN6554
Zoro # G616557506
product price: $747.99
/ea
Free Shipping & Returns
Key Features
Noise Prevention
Omnidirectional
Features
Earpiece Jack Size
3.5 mm
Overall Width
26 mm
Compatible Radio Series
APX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RLN6554
Zoro #
G616557506
UPC #
-
Country of Origin
Mexico
Dimensions
Earpiece Jack Size
3.5 mm
Overall Width
26 mm
Overall Length
63 mm
Overall Height
88 mm
Details
Item
Motorola Wireless Speaker
Noise Prevention
Omnidirectional
Features
Compatible Radio Series
APX
Product Type
APX Wireless RSM
Push To Talk
Yes
Includes
Desk Charger, Removable Battery, Vehicular Charger
Radio Connector Type
Wireless
Compatible Radio Brand
Motorola
Description
Motorola Wireless Speaker, Product Type APX Wireless RSM, Compatible Radio Brand Motorola, Compatible Radio Series APX, Earpiece Jack Size 3.5 mm, Radio Connector Type Bluetooth, Noise Prevention Omnidirectional, Push To Talk Yes, Cord Length Not Applicable, IP Rating IP55, Color Black, Includes Desk Charger, Removable Battery, Vehicular Charger, Height 88 mm, Length 63 mm, Overall Width 26 mm
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.