Zoro Homepage

Speaker Mic, Polycarbonate/Metal, 3-5/64

  • Mfr # PMMN4071A

  • Zoro # G8500615


product price: $130.99
/ea
Free Shipping & Returns

Key Features

For Use With
Motorola XPR3300, XPR3500 Series Radios
Material
Metal, Polycarbonate
Type
Remote
Includes
Large Microphone Design
Width (In.)
3 5/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMMN4071A
Zoro #
G8500615
UPC #
-
Country of Origin
Malaysia

Dimensions

Width (In.)
3 5/64 in
Length (In.)
1 7/64 in
Height (In.)
2 23/64 in
Height
27 in
Length
2 in
Width
1 in
Earpiece Jack Size
3.5 mm
Overall Height
27 in
Overall Width
1 in
Overall Length
2 in

Description

Noise Cancelling Microphone, Product Type Noise Cancelling Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series DP3000e, XPR 3000, XPR 3000e, Compatible Radio Grainger Model Number Not Applicable, Earpiece Jack Size 3.5 mm, Radio Connector Type M7, Noise Prevention Noise Cancelling, Push To Talk Yes, Intrinsically Safe Yes, Keypad Included No, Material Metal, Polycarbonate, Waterproof No, IP Rating IP54, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.