Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMMN4039A
Zoro #
G8500651
UPC #
748091001598
Country of Origin
Malaysia
Dimensions
Length (In.)
1 7/64 in
Height (In.)
2 23/64 in
Width (In.)
3 5/64 in
Earpiece Jack Size
3.5 mm
Details
Item
Speaker Microphone
Material
Polycarbonate/Metal
Includes
3.5mm Audio Jack, Large Microphone Design
Type
Remote
For Use With
Motorola HT750, HT1250, HT1550, MTX850, MTX1850, MTX8250, MTX950, MTX9250, PR860, PRO5150 Series Radios
Push To Talk
Yes
Noise Prevention
Noise Cancelling
Radio Connector Type
M4
Compatible Radio Type
Handheld
Compatible Radio Brand
Motorola
Compatible Radio Series
GP, MTX, PTX
Keypad Included
No
Description
Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series GP, MTX, PTX, Compatible Radio Grainger Model Number Not Applicable, Earpiece Jack Size 3.5 mm, Radio Connector Type M4, Noise Prevention Noise Cancelling, Push To Talk Yes, Intrinsically Safe Yes, Keypad Included No, Material Metal, Polycarbonate, Waterproof No, Color Black, Includes Large Microphone Design, Overall Height 2 in, Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.