Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speaker Mic, Remotel, 3-5/64 in. W

  • Mfr # PMMN4062A

  • Zoro # G8500493


product price: $154.43
/ea
Free Shipping & Returns

Key Features

For Use With
Motorola APX7000, APX6000 Series Radios
Material
Metal, Polycarbonate
Type
Remote
Includes
Quick Disconnect Latch, Swivel Clip
Length (In.)
1 7/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMMN4062A
Zoro #
G8500493
UPC #
-
Country of Origin
Malaysia

Dimensions

Length (In.)
1 7/64 in
Width (In.)
3 5/64 in
Height (In.)
2 23/64 in
Length
2 in
Height
3 in
Width
1 in
Earpiece Jack Size
3.5 mm
Overall Length
2 in
Overall Height
3 in
Overall Width
1 in

Details

Item
Speaker Microphone
For Use With
Motorola APX7000, APX6000 Series Radios
Material
Metal, Polycarbonate
Type
Remote
Includes
Quick Disconnect Latch, Swivel Clip
Color
Black
Push To Talk
Yes
Features
Noise Canceling
Radio Connector Type
M7
Compatible Radio Brand
Motorola
Keypad Included
No
Compatible Radio Series
APX 6000, APX 7000
Compatible Radio Type
Handheld
Noise Prevention
Noise Cancelling
Product Type
Speaker Microphone

Description

Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series APX 6000, APX 7000, Compatible Radio Grainger Model Number Not Applicable, Earpiece Jack Size 3.5 mm, Radio Connector Type M7, Noise Prevention Noise Cancelling, Push To Talk Yes, Intrinsically Safe Yes, Keypad Included No, Material Metal, Polycarbonate, Waterproof No, IP Rating IP54, Color Black, Includes Quick Disconnect Latch, Swivel Clip, Height 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.