Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Remote Speaker Microphone, Clip-On, Push-to-Talk

  • Mfr # HKLN4606A

  • Zoro # G0699478


product price: $65.69
/ea

Key Features

For Use With
Motorola CLS, DLR, DTR, RD, RM, XTN Series Radios
Material
Black Cycoloy Resin
Type
Speaker Microphone
Includes
Push-to-Talk Button
Push To Talk
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HKLN4606A
Zoro #
G0699478
UPC #
-
Country of Origin
Malaysia

Details

Item
Speaker Microphone
For Use With
Motorola CLS, DLR, DTR, RD, RM, XTN Series Radios
Material
Black Cycoloy Resin
Type
Speaker Microphone
Includes
Push-to-Talk Button
Push To Talk
Yes
Color
Black
Compatible Radio Type
Handheld
Compatible Radio Series
CLS, DLR, DTR, RD, RM, XTN
Keypad Included
No
Radio Connector Type
M1
Compatible Radio Brand
Motorola
Product Type
Speaker Microphone

Description

Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series CLS, DLR, DTR, RD, RM, XTN, Compatible Radio Grainger Model Number 22NL44, 22NL45, 23Y698, 23Y699, 23Y701, 29WJ53, 29WJ54, 29WJ55, 29WJ56, 29WJ57, 45EC20, 45EC21, 499F85, Earpiece Jack Size Not Applicable, Radio Connector Type M1, Noise Prevention Not Applicable, Push To Talk Yes, Intrinsically Safe No, Keypad Included No, Material Black Cycoloy Resin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.