Zoro Homepage

Speaker Microphone, Remote, 1-7/64 in. L

  • Mfr # PMMN4050A

  • Zoro # G8500554


product price: $130.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. XPR6100, XPR6300, XPR6350, XPR6500, XPR6550, XPR6580, XPR7350, XPR7550
Material
Metal, Polycarbonate
Type
Remote
Width (In.)
3 5/64 in
Length (In.)
1 7/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMMN4050A
Zoro #
G8500554
UPC #
-
Country of Origin
Malaysia

Dimensions

Width (In.)
3 5/64 in
Length (In.)
1 7/64 in
Height (In.)
2 23/64 in
Width
1 in
Length
2 in
Height
27 in
Overall Length
2 in
Overall Height
27 in
Overall Width
1 in

Details

Item
Speaker Microphone
For Use With
Mfr. No. XPR6100, XPR6300, XPR6350, XPR6500, XPR6550, XPR6580, XPR7350, XPR7550
Material
Metal, Polycarbonate
Type
Remote
Push To Talk
Yes
Color
Black
Features
Noise Canceling
Radio Connector Type
M7
Compatible Radio Brand
Motorola
Keypad Included
No
Compatible Radio Type
Handheld
Noise Prevention
Noise Cancelling
Compatible Radio Series
XPR 6100, XPR 6300, XPR 6350, XPR 6500, XPR 6550, XPR 6580, XPR 7350, XPR 7550
Compatible Radio Manufacturer Model Number
XPR6100, XPR6300, XPR6350, XPR6500, XPR6550, XPR6580, XPR7350, XPR7550
Product Type
Speaker Microphone

Description

Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series XPR 6100, XPR 6300, XPR 6350, XPR 6500, XPR 6550, XPR 6580, XPR 7350, XPR 7550, Compatible Radio Manufacturer Model Number XPR6100, XPR6300, XPR6350, XPR6500, XPR6550, XPR6580, XPR7350, XPR7550, Compatible Radio Grainger Model Number Not Applicable, Earpiece Jack Size Not Applicable, Radio Connector Type M7, Noise Prevention Noise Cancelling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.