Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speaker Microphone, Remote, 2-23/64 in. H

  • Mfr # PMMN4060B

  • Zoro # G8570965


product price: $243.99
/ea
Free Shipping & Returns

Key Features

For Use With
Motorola APX7000, APX6000 Series Radios
Material
Metal, Polycarbonate
Type
Remote
Includes
24 in Cord
Length (In.)
1 7/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMMN4060B
Zoro #
G8570965
UPC #
-
Country of Origin
Malaysia

Dimensions

Length (In.)
1 7/64 in
Height (In.)
2 23/64 in
Width (In.)
3 5/64 in
Width
3 in
Height
2 in
Length
1 in
Earpiece Jack Size
3.5 mm
Overall Height
2 in
Overall Length
1 in
Overall Width
3 in

Details

Item
Microphone
For Use With
Motorola APX7000, APX6000 Series Radios
Material
Metal, Polycarbonate
Type
Remote
Includes
24 in Cord
Color
Black
Features
Volume Control and Emergency and Programmable Buttons, Windporting Technology
Push To Talk
Yes
Compatible Radio Type
Handheld
Keypad Included
No
Noise Prevention
Windporting
Compatible Radio Series
APX 3000, APX 6000, APX 7000
Radio Connector Type
M7
Compatible Radio Brand
Motorola
Compatible Radio Manufacturer Model Number
APX 3000, APX 6000, APX 7000
Product Type
Microphone

Description

Microphone, Product Type Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series APX 3000, APX 6000, APX 7000, Compatible Radio Manufacturer Model Number APX 3000, APX 6000, APX 7000, Compatible Radio Grainger Model Number Not Applicable, Earpiece Jack Size 3.5 mm, Radio Connector Type M7, Noise Prevention Windporting, Push To Talk Yes, Intrinsically Safe No, Keypad Included No, Material Metal, Polycarbonate, Cord Length 24 in, Waterproof No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.