Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speaker Microphone, Remote, 3-5/64 in. W

  • Mfr # PMMN4049B

  • Zoro # G8500274


product price: $250.99
/ea
Free Shipping & Returns

Key Features

For Use With
Motorola XPR6300, XPR6350, XPR6380, XPR6500, XPR6550, XPR6580 Series Radios
Material
Metal, Polycarbonate
Type
Remote
Includes
18 in Straight Cord, Emergency Button, High/Low Volume Toggle Switch, Quick Disconnect Latch, Swivel Clip
Width (In.)
3 5/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMMN4049B
Zoro #
G8500274
UPC #
-
Country of Origin
Malaysia

Dimensions

Width (In.)
3 5/64 in
Height (In.)
2 23/64 in
Length (In.)
1 7/64 in
Length
1 in
Width
3 in
Height
2 in
Overall Height
2 in
Overall Width
3 in
Overall Length
1 in

Details

Item
Microphone
For Use With
Motorola XPR6300, XPR6350, XPR6380, XPR6500, XPR6550, XPR6580 Series Radios
Material
Metal, Polycarbonate
Type
Remote
Includes
18 in Straight Cord, Emergency Button, High/Low Volume Toggle Switch, Quick Disconnect Latch, Swivel Clip
Push To Talk
Yes
Features
Submersible
Color
Black
Radio Connector Type
M7
Keypad Included
No
Noise Prevention
Windporting
Compatible Radio Type
Handheld
Compatible Radio Series
XPR 6300, XPR 6350, XPR 6380, XPR 6500, XPR 6550, XPR 6580
Compatible Radio Manufacturer Model Number
XPR6300, XPR6350, XPR6380, XPR6500, XPR6550, XPR6580
Compatible Radio Brand
Motorola
Product Type
Microphone

Description

Microphone, Product Type Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series XPR 6300, XPR 6350, XPR 6380, XPR 6500, XPR 6550, XPR 6580, Compatible Radio Manufacturer Model Number XPR6300, XPR6350, XPR6380, XPR6500, XPR6550, XPR6580, Compatible Radio Grainger Model Number Not Applicable, Earpiece Jack Size Not Applicable, Radio Connector Type M7, Noise Prevention Windporting, Push To Talk Yes, Intrinsically Safe Yes, Keypad Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.