Zoro Homepage

Speaker Microphone, Remote, 3-7/16 in. W

  • Mfr # HMN4113A

  • Zoro # G8500116


product price: $539.99
/ea
Free Shipping & Returns

Key Features

For Use With
Motorola XTS5000, XTS 2500 Series Radios
Material
Metal, Polycarbonate
Type
Remote, Submersible
Includes
Channel Selector Knob, Emergency Button, IP54 Rating
Width (In.)
3 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMN4113A
Zoro #
G8500116
UPC #
-
Country of Origin
Malaysia

Dimensions

Width (In.)
3 7/16 in
Length (In.)
1 11/16 in
Height (In.)
2 7/16 in
Width
1 in
Height
23 in
Length
3 in
Overall Length
3 in
Overall Width
1 in
Overall Height
23 in

Details

Item
Speaker Microphone
For Use With
Motorola XTS5000, XTS 2500 Series Radios
Material
Metal, Polycarbonate
Type
Remote, Submersible
Includes
Channel Selector Knob, Emergency Button, IP54 Rating
Features
Engineered to Significantly Improve Safety and Response Time
Push To Talk
Yes
Color
Black
Compatible Radio Type
Handheld
Compatible Radio Brand
Motorola
Keypad Included
No
Radio Connector Type
M3
Compatible Radio Series
XTS 2500, XTS 5000
Product Type
Speaker Microphone

Description

Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series XTS 2500, XTS 5000, Compatible Radio Grainger Model Number Not Applicable, Earpiece Jack Size Not Applicable, Radio Connector Type M3, Noise Prevention Not Applicable, Push To Talk Yes, Intrinsically Safe No, Keypad Included No, Material Metal, Polycarbonate, Waterproof No, IP Rating IP57, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.