Zoro Homepage

Speaker Microphone, Remote

  • Mfr # PMMN4008A

  • Zoro # G1964103


product price: $53.19
/ea

Key Features

Material
Metal, Polycarbonate
Length (In.)
3 1/2 in
Height (In.)
1 in
Width (In.)
1 7/8 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMMN4008A
Zoro #
G1964103
UPC #
-
Country of Origin
Malaysia

Dimensions

Length (In.)
3 1/2 in
Height (In.)
1 in
Width (In.)
1 7/8 in
Height
3 in
Width
1 in
Length
2 in
Overall Length
2 in
Overall Height
3 in
Overall Width
1 in

Details

Item
Speaker Microphone
Material
Metal, Polycarbonate
Color
Black
Push To Talk
Yes
Compatible Radio Brand
Motorola
Compatible Radio Series
Mag One BPR40
Compatible Radio Manufacturer Model Number
CP185, CP200.XLS
Keypad Included
No
Compatible Radio Type
Handheld
Radio Connector Type
M1
Product Type
Speaker Microphone

Description

Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series Mag One BPR40, Compatible Radio Manufacturer Model Number CP185, CP200.XLS, Compatible Radio Grainger Model Number 45CA55, 45CA71, Earpiece Jack Size Not Applicable, Radio Connector Type M1, Noise Prevention Not Applicable, Push To Talk Yes, Intrinsically Safe No, Keypad Included No, Material Metal, Polycarbonate, Waterproof No, IP Rating IP54, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.