Zoro Homepage

Speaker Microphone, Remote

  • Mfr # PMMN4013A

  • Zoro # G2414063


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Material
Metal, Polycarbonate
Length (In.)
2 3/8 in
Width (In.)
1 1/2 in
Height (In.)
3 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMMN4013A
Zoro #
G2414063
UPC #
-
Country of Origin
Malaysia

Dimensions

Length (In.)
2 3/8 in
Width (In.)
1 1/2 in
Height (In.)
3 in
Height
25 in
Width
1 in
Length
2 in
Earpiece Jack Size
3.5 mm
Overall Width
1 in
Overall Height
25 in
Overall Length
2 in

Details

Item
Speaker Microphone
Material
Metal, Polycarbonate
Color
Black
Push To Talk
Yes
Noise Prevention
Windporting
Compatible Radio Brand
Motorola
Compatible Radio Type
Handheld
Compatible Radio Manufacturer Model Number
CP100d, CP185, CP200, CP200.XLS, CPO200d, R2
Keypad Included
No
Compatible Radio Series
DP1400
Radio Connector Type
M1
Product Type
Speaker Microphone

Description

Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series DP1400, Compatible Radio Manufacturer Model Number CP100d, CP185, CP200, CP200.XLS, CPO200d, R2, Compatible Radio Grainger Model Number 45CA55, 45CA56, 45CA58, 45CA67, 45CA71, 45CA72, 61CU06, 61CU07, 61CU08, 61CU09, 787D03, 787D04, 794L39, 794L40, Earpiece Jack Size 3.5 mm, Radio Connector Type M1, Noise Prevention Windporting, Push To Talk Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.