Zoro Homepage

Speaker Microphone, Submersible, Plastic

  • Mfr # AAE46X509 MH-66F4B

  • Zoro # G6049552


product price: $113.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. EVX-S24
Material
Plastic
Type
Submersible
Includes
Coil Cord, Mic Clip
Length (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAE46X509 MH-66F4B
Zoro #
G6049552
UPC #
-
Country of Origin
Malaysia

Dimensions

Length (In.)
3 in
Width (In.)
5 in
Height (In.)
3 in
Height
3 in
Length
3 in
Width
2 in
Overall Height
3 in
Overall Length
3 in
Overall Width
2 in

Details

Item
Speaker Microphone
For Use With
Mfr. No. EVX-S24
Material
Plastic
Type
Submersible
Includes
Coil Cord, Mic Clip
Features
Noise Canceling
Color
Black
Push To Talk
Yes
Compatible Radio Series
EVX-S24
Compatible Radio Type
Handheld
Noise Prevention
Noise Cancelling
Compatible Radio Manufacturer Model Number
EVX-S24
Keypad Included
No
Compatible Radio Brand
Motorola
Product Type
Speaker Microphone

Description

Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series EVX-S24, Compatible Radio Manufacturer Model Number EVX-S24, Compatible Radio Grainger Model Number 463W20, 463W21, Earpiece Jack Size Not Applicable, Noise Prevention Noise Cancelling, Push To Talk Yes, Intrinsically Safe No, Keypad Included No, Material Plastic, Waterproof No, IP Rating IP57, Color Black, Includes Coil Cord, Mic Clip, Overall Height 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.