Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RMN5038A
Zoro #
G8500441
UPC #
748091001208
Country of Origin
Malaysia
Dimensions
Length (In.)
3 5/64 in
Width (In.)
2 23/64 in
Height (In.)
1 7/64 in
Earpiece Jack Size
3.5 mm
Details
Item
Speaker Microphone
For Use With
Motorola XTS Series Radios
Material
Polycarbonate/Metal
Type
Remote
Includes
3.5mm Audio Jack, Volume Control
Push To Talk
Yes
Compatible Radio Type
Handheld
Noise Prevention
Windporting
Compatible Radio Series
MTX, XTS 1500, XTS 2500, XTS 3500, XTS 5000
Compatible Radio Brand
Motorola
Keypad Included
No
Radio Connector Type
M3
Description
Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series MTX, XTS 1500, XTS 2500, XTS 3500, XTS 5000, Compatible Radio Grainger Model Number Not Applicable, Earpiece Jack Size 3.5 mm, Radio Connector Type M3, Noise Prevention Windporting, Push To Talk Yes, Intrinsically Safe Yes, Keypad Included No, Material Metal, Polycarbonate, Waterproof No, IP Rating IP54, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.