Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Action Belt Clip

  • Mfr # RLN6307A

  • Zoro # G0315357


product price: $17.79
/ea

Key Features

For Use With
2HNA2, 2HNA3, 2HNA4, 2HNA5, 2HNA6, 2HNA7, 2HNA8
Material
Plastic
Type
Spring Action
Length
1 1/8 in
Width (In.)
1-25/64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RLN6307A
Zoro #
G0315357
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
1 1/8 in
Width (In.)
1-25/64
Width
3/8 in
Height
3 3/8 in
Height (In.)
51/64
Length (In.)
3-7/64
Overall Width
3/8 in
Overall Length
1 1/8 in
Overall Height
3 3/8 in

Details

Item
Belt Clip
For Use With
2HNA2, 2HNA3, 2HNA4, 2HNA5, 2HNA6, 2HNA7, 2HNA8
Material
Plastic
Type
Spring Action
Color
Black
Compatible Radio Brand
Motorola
Compatible Radio Series
XPR 3000, XPR 7000
Product Type
Belt Clip

Description

Belt Clip, Product Type Belt Clip, Compatible Radio Brand Motorola, Compatible Radio Series XPR 3000, XPR 7000, Compatible Radio Grainger Model Number 420A31, 420A32, 420A33, 420A34, 420A45, 420A46, 420A47, 420A48, Material Plastic, Width 3/8 in, Length 1 1/8 in, Height 3 3/8 in, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.