Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Motorola Stand, Portable, 2-13/16 inL x 2-5/16 inH PMLN7250AR

Stand, Portable, 2-13/16 inL x 2-5/16 inH (Discontinued)

  • Mfr # PMLN7250AR
  • Zoro # G0701526
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMLN7250AR
Zoro #
G0701526
UPC #
748091000676
Country of Origin
China

Dimensions

Length (In.)
2 7/8 in
Width (In.)
2 in
Height (In.)
2 3/8 in

Details

Sub-Category
Carrying Cases
Item
Desk Stand
Type
Portable
For Use With
Mfr. No. T400
Accessory Type
Stand
Compatible Radio Series
Talkabout T400, Talkabout T480
Compatible Radio Manufacturer Model Number
T400
Compatible Radio Brand
Motorola

Description

Desk Stand, Product Type Desk Stand, Compatible Radio Brand Motorola, Compatible Radio Series Talkabout T400, Talkabout T480, Compatible Radio Manufacturer Model Number T400, Overall Width 2 in, Overall Length 2 7/8 in, Overall Height 2 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.