Standard Micro USB Charger, Fits Motorola
Mfr # PS000042A11
Zoro # G6306680
product price: $30.59
/eaKey Features
For Use With
Portable Two Way Radio
Height
2 5/8 in
Width
1 3/4 in
Length
1 1/4 in
Product Type
AC Charger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS000042A11
Zoro #
G6306680
UPC #
-
Country of Origin
Malaysia
Dimensions
Height
2 5/8 in
Width
1 3/4 in
Length
1 1/4 in
Overall Length
1 1/4 in
Overall Height
2 5/8 in
Overall Width
1 3/4 in
Details
Item
AC Charger
For Use With
Portable Two Way Radio
Product Type
AC Charger
Compatible Radio Brand
Motorola
Number of Chargers Included
1
Number of Batteries Charged
1
Compatible Radio Manufacturer Model Number
EVX-S24, SL7550
Number of Radios Charged
1
Compatible Radio Type
Handheld
Compatible Radio Series
EVX, SL
Description
AC Charger, Product Type AC Charger, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series EVX, SL, Compatible Radio Manufacturer Model Number EVX-S24, SL7550, Compatible Radio Grainger Model Number 463W20, 463W21, Number of Radios Charged 1, Number of Batteries Charged 1, Voltage 100 to 240 V AC, Number of Chargers Included 1, Overall Height 2 5/8 in, Overall Length 1 1/4 in, Overall Width 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.