Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strap, 12" L, Nylon/Plastic

  • Mfr # 1505596Z02

  • Zoro # G6281550


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

For Use With
Mfr. No. XPR3300, XPR3000e, XPR3500, XPR3500e, XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Material
Nylon
Type
Replacement Strap for Chest pack
Width (In.)
1 in
Height (In.)
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1505596Z02
Zoro #
G6281550
UPC #
-
Country of Origin
Malaysia

Dimensions

Width (In.)
1 in
Height (In.)
1/2 in
Length (In.)
12 in
Width
1/8 in
Height
10 1/2 in
Length
7/8 in
Overall Width
1/8 in
Overall Length
7/8 in
Overall Height
10 1/2 in

Details

Item
Replacement Strap
For Use With
Mfr. No. XPR3300, XPR3000e, XPR3500, XPR3500e, XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Material
Nylon
Type
Replacement Strap for Chest pack
Sub-Category
Radio Accessory
Color
Black
Compatible Radio Series
XPR 3000, XPR 6000, XPR 7000
Compatible Radio Manufacturer Model Number
XPR3500, XPR3500e, XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Compatible Radio Brand
Motorola
Product Type
Replacement Strap

Description

Replacement Strap, Product Type Replacement Strap, Compatible Radio Brand Motorola, Compatible Radio Series XPR 3000, XPR 6000, XPR 7000, Compatible Radio Manufacturer Model Number XPR3500, XPR3500e, XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e, Compatible Radio Grainger Model Number XPR3300, Material Nylon, Width 1/8 in, Length 7/8 in, Height 10 1/2 in, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.