Zoro Homepage

Strap, Material Leather

  • Mfr # RLN6487A

  • Zoro # G6260429


product price: $61.69
/ea

Key Features

For Use With
Mfr. No. XPR3300, XPR3000e, XPR3500, XPR3500e, XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Material
Hard Leather
Type
Antisway
Color
Black
Length
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLN6487A
Zoro #
G6260429
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
1 1/8 in
Width
1/8 in
Height
58 in
Overall Width
1/8 in
Overall Height
58 in
Overall Length
1 1/8 in

Details

Item
Radio Strap
For Use With
Mfr. No. XPR3300, XPR3000e, XPR3500, XPR3500e, XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Material
Hard Leather
Type
Antisway
Color
Black
Compatible Radio Brand
Motorola
Number of Additional Pockets
1
Compatible Radio Series
APX, XPR 3000e
Compatible Radio Manufacturer Model Number
XPR 3300, XPR 3500, XPR 6100, XPR 6350, XPR 6380, XPR 6550, XPR 6580, XPR 7350, XPR 7380, XPR 7550, XPR 7580
Product Type
Radio Strap

Description

Radio Strap, Product Type Radio Strap, Compatible Radio Brand Motorola, Compatible Radio Series APX, XPR 3000e, Compatible Radio Manufacturer Model Number XPR 3300, XPR 3500, XPR 6100, XPR 6350, XPR 6380, XPR 6550, XPR 6580, XPR 7350, XPR 7380, XPR 7550, XPR 7580, Compatible Radio Grainger Model Number 420A31, 420A32, 420A33, 420A34, 420A45, 420A46, 420A47, 420A48, Number of Additional Pockets 1, Material Hard Leather, Overall Width 1/8 in, Overall Length 1 1/8 in, Overall Height 58 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.