Zoro Homepage

Strap, Material Nylon

  • Mfr # PMLN6074A

  • Zoro # G6292531


product price: $11.99
/ea

Key Features

For Use With
Mfr. No. SL3500e, SL7500, SL7500e, SL7580, SL7580e, SL7590, SL7590e
Material
Nylon
Type
2 1/2 in Clip
Width
1/8 in
Height
12 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMLN6074A
Zoro #
G6292531
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
1/8 in
Height
12 3/8 in
Length
1/4 in
Overall Width
1/8 in
Overall Length
1/4 in
Overall Height
12 3/8 in

Details

Item
Wrist Strap
For Use With
Mfr. No. SL3500e, SL7500, SL7500e, SL7580, SL7580e, SL7590, SL7590e
Material
Nylon
Type
2 1/2 in Clip
Color
Black
Compatible Radio Manufacturer Model Number
SL3500e, SL7500, SL7500e, SL7580, SL7580e, SL7590, SL7590e
Number of Additional Pockets
1
Compatible Radio Brand
Motorola
Compatible Radio Series
SL3500e, SL7500, SL7580, SL7590
Product Type
Wrist Strap

Description

Wrist Strap, Product Type Wrist Strap, Compatible Radio Brand Motorola, Compatible Radio Series SL3500e, SL7500, SL7580, SL7590, Compatible Radio Manufacturer Model Number SL3500e, SL7500, SL7500e, SL7580, SL7580e, SL7590, SL7590e, Number of Additional Pockets 1, Material Nylon, Width 1/8 in, Length 1/4 in, Height 12 3/8 in, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.