Zoro Homepage

Strap, Material Nylon

  • Mfr # PMLN7076A

  • Zoro # G6281620


product price: $15.99
/ea

Key Features

For Use With
Mfr. No. SL3500e
Material
Nylon
Type
Heavy Duty
Color
Black
Length
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMLN7076A
Zoro #
G6281620
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
7/8 in
Height
6 in
Width
0 in
Overall Length
7/8 in
Overall Height
6 in
Overall Width
0 in

Details

Item
Wrist Strap
For Use With
Mfr. No. SL3500e
Material
Nylon
Type
Heavy Duty
Color
Black
Compatible Radio Series
SL3500
Number of Additional Pockets
1
Compatible Radio Brand
Motorola
Compatible Radio Manufacturer Model Number
SL3500e
Product Type
Wrist Strap

Description

Wrist Strap, Product Type Wrist Strap, Compatible Radio Brand Motorola, Compatible Radio Series SL3500, Compatible Radio Manufacturer Model Number SL3500e, Number of Additional Pockets 1, Material Nylon, Width 0 in, Length 7/8 in, Height 6 in, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.