Strap, Material Nylon/Metal
Mfr # NTN5243A
Zoro # G6248431
product price: $38.39
/eaKey Features
For Use With
Mfr. No. XPR3300, XPR3000e, XPR3500, XPR3500e, XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Material
Nylon
Type
Fireman
Length
5/8 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NTN5243A
Zoro #
G6248431
UPC #
-
Country of Origin
Malaysia
Dimensions
Length
5/8 in
Width
1/8 in
Height
36 in
Overall Height
36 in
Overall Width
1/8 in
Overall Length
5/8 in
Details
Item
Shoulder Strap
For Use With
Mfr. No. XPR3300, XPR3000e, XPR3500, XPR3500e, XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Material
Nylon
Type
Fireman
Color
Black
Compatible Radio Brand
Motorola
Compatible Radio Manufacturer Model Number
XPR 3300, XPR 3500, XPR 6100, XPR 6350, XPR 6380, XPR 6550, XPR 6580, XPR 7350, XPR 7380, XPR 7550, XPR 7580
Compatible Radio Series
XPR 3000e
Number of Additional Pockets
1
Product Type
Shoulder Strap
Description
Shoulder Strap, Product Type Shoulder Strap, Compatible Radio Brand Motorola, Compatible Radio Series XPR 3000e, Compatible Radio Manufacturer Model Number XPR 3300, XPR 3500, XPR 6100, XPR 6350, XPR 6380, XPR 6550, XPR 6580, XPR 7350, XPR 7380, XPR 7550, XPR 7580, Number of Additional Pockets 1, Material Nylon, Overall Width 1/8 in, Overall Length 5/8 in, Overall Height 36 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.