Zoro Homepage

Surveillance Earpiece, Clear, Earbud

  • Mfr # PMLN8342

  • Zoro # G916484601


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Number of Wires
2
Push To Talk
Yes
Compatible Radio Brand
Motorola
Compatible Radio Series
MOTOTRBO R7
Features
Loud Audio, Translucent Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMLN8342
Zoro #
G916484601
UPC #
748091023255
Country of Origin
China

Details

Number of Wires
2
Push To Talk
Yes
Item
Motorola APX Surveillance Earpiece
Compatible Radio Brand
Motorola
Compatible Radio Series
MOTOTRBO R7
Features
Loud Audio, Translucent Tube
Product Type
Listen-Only Earpieces
Earpiece Connection Type
Wired
Number of Surveillance Kits Included
1
Radio Connector Type
R7 Connector
Earpiece Style
Earbud
Microphone Location
Shirt/Lapel
Earpiece Color
Clear

Description

Motorola APX Surveillance Earpiece, Product Type Listen-Only Earpieces, Compatible Radio Brand Motorola, Compatible Radio Series MOTOTRBO R7, Earpiece Style Earbud, Number of Wires 2, Push To Talk Yes, Microphone Location Shirt/Lapel, Number of Surveillance Kits Included 1, Radio Connector Type R7 Connector, Earpiece Connection Type Wired, Earpiece Color Clear, Features Loud Audio, Translucent Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.