Zoro Homepage

Surveillance Kit, 3 ft. Cord L, Black

  • Mfr # AAL83X501 MH-101A4B

  • Zoro # G6038930


product price: $54.55
/ea

Key Features

For Use With
VX-261, VX-264, VX-451, VX-454, VX-459
Material
Plastic
Number of Wires
1
Cord Length
3 ft
Connector
1-Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAL83X501 MH-101A4B
Zoro #
G6038930
UPC #
-
Country of Origin
Malaysia

Dimensions

Cord Length
3 ft

Details

Item
Surveillance Kit
For Use With
VX-261, VX-264, VX-451, VX-454, VX-459
Material
Plastic
Number of Wires
1
Connector
1-Pin
Features
In Line Mic with Push to Talk, Offers Discrete Communications
Color
Black
Push To Talk
Yes
Product Type
Surveillance Kits
Radio Connector Type
Single Pin
Microphone Location
Shirt/Lapel
Earpiece Color
Clear
Compatible Radio Brand
Motorola
Compatible Radio Series
VX-261, VX-264, VX-451, VX-454, VX-459
Number of Ears
One
Earpiece Style
Earbud
Earpiece Connection Type
Acoustic Tube
Compatible Radio Manufacturer Model Number
VX261, VX264, VX451, VX454, VX459

Description

Surveillance Kit, Product Type Surveillance Kits, Compatible Radio Brand Motorola, Compatible Radio Series VX-261, VX-264, VX-451, VX-454, VX-459, Compatible Radio Manufacturer Model Number VX261, VX264, VX451, VX454, VX459, Earpiece Style Earbud, Number of Ears One, Number of Wires 1, Push To Talk Yes, Microphone Location Shirt/Lapel, Radio Connector Type Single Pin, Earpiece Connection Type Acoustic Tube, Earpiece Color Clear, Cord Length 3 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.