Zoro Homepage

Surveillance Kit, 4 ft. Cord L, Black

  • Mfr # AAL84X501 MH-102A4B

  • Zoro # G6032420


product price: $70.85
/ea

Key Features

For Use With
EVX-261, VX-261, VX-264, VX-451, VX-454, VX-459
Material
Plastic
Cord Length
4 ft
Color
Black
Number of Wires
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAL84X501 MH-102A4B
Zoro #
G6032420
UPC #
-
Country of Origin
Malaysia

Dimensions

Cord Length
4 ft

Details

Item
Earpiece
For Use With
EVX-261, VX-261, VX-264, VX-451, VX-454, VX-459
Material
Plastic
Color
Black
Number of Wires
2
Features
In Line Mic with Push to Talk, Offers Discrete Communications
Connector
2-Pin
Push To Talk
Yes
Product Type
Surveillance Kits
Earpiece Style
Earbud
Compatible Radio Brand
Motorola
Number of Ears
One
Compatible Radio Manufacturer Model Number
EVX261, VX261, VX264, VX451, VX454, VX459
Radio Connector Type
[blank out]
Earpiece Color
Clear
Compatible Radio Series
EVX
Microphone Location
Shirt/Lapel
Earpiece Connection Type
Acoustic Tube

Description

Earpiece, Product Type Surveillance Kits, Compatible Radio Brand Motorola, Compatible Radio Series EVX, Compatible Radio Manufacturer Model Number EVX261, VX261, VX264, VX451, VX454, VX459, Earpiece Style Earbud, Number of Ears One, Number of Wires 2, Push To Talk Yes, Microphone Location Shirt/Lapel, Radio Connector Type [blank out], Earpiece Connection Type Acoustic Tube, Earpiece Color Clear, Cord Length 4 ft, Features In Line Mic with Push to Talk, Discrete Communications, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.