Zoro Homepage

Surveillance Kit, 4 ft. Cord L, Black

  • Mfr # AAL85X501 MH-103A4B

  • Zoro # G6038897


product price: $83.15
/ea
Free Shipping & Returns

Key Features

For Use With
EVX-261, VX-261, VX-264, VX-451, VX-454, VX-459
Material
Plastic
Features
In Line Mic with Push to Talk, Offers Discrete Communications
Number of Wires
3
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAL85X501 MH-103A4B
Zoro #
G6038897
UPC #
-
Country of Origin
Malaysia

Dimensions

Cord Length
4 ft

Details

Item
Surveillance Kit
For Use With
EVX-261, VX-261, VX-264, VX-451, VX-454, VX-459
Material
Plastic
Features
In Line Mic with Push to Talk, Offers Discrete Communications
Number of Wires
3
Color
Black
Connector
2-Pin
Push To Talk
Yes
Product Type
Surveillance Kits
Number of Ears
One
Compatible Radio Brand
Motorola
Earpiece Color
Clear
Compatible Radio Series
EVX-261, VX-260, VX-450
Earpiece Connection Type
Acoustic Tube
Radio Connector Type
[blank out]
Earpiece Style
Earbud
Microphone Location
Shirt/Lapel
Compatible Radio Manufacturer Model Number
EVX261, VX261, VX264, VX451, VX454, VX459

Description

Surveillance Kit, Product Type Surveillance Kits, Compatible Radio Brand Motorola, Compatible Radio Series EVX-261, VX-260, VX-450, Compatible Radio Manufacturer Model Number EVX261, VX261, VX264, VX451, VX454, VX459, Earpiece Style Earbud, Number of Ears One, Number of Wires 3, Push To Talk Yes, Microphone Location Shirt/Lapel, Radio Connector Type [blank out], Earpiece Connection Type Acoustic Tube, Earpiece Color Clear, Cord Length 4 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.