Surveillance Kit, MFR# PMLN8190A
Mfr # PMLN8190A
Zoro # G404194951
product price: $44.89
/eaKey Features
For Use With
CLP107E, CLP446E, CLPE, CLPEPLUS
Color
Black
Connector
2.5mm Single Pin
Features
1-Wire ENH Clear Tube Earpiece
Push To Talk
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMLN8190A
Zoro #
G404194951
UPC #
-
Country of Origin
Malaysia
Details
Item
Surveillance Kit
For Use With
CLP107E, CLP446E, CLPE, CLPEPLUS
Color
Black
Connector
2.5mm Single Pin
Features
1-Wire ENH Clear Tube Earpiece
Push To Talk
Yes
Number of Wires
1
Earpiece Color
Clear
Microphone Location
In-Earpiece
Earpiece Style
Earbud
Compatible Radio Brand
Motorola
Radio Connector Type
2.5 mm Standard
Number of Earpieces Included
1
Earpiece Connection Type
Acoustic Tube
Compatible Radio Series
CLPe
Compatible Radio Manufacturer Model Number
CLP107e, CLP446e, CLPE, CLPE Plus
Number of Ears
One
Product Type
Surveillance Kits
Description
Surveillance Kit, Product Type Surveillance Kits, Compatible Radio Brand Motorola, Compatible Radio Series CLPe, Compatible Radio Manufacturer Model Number CLP107e, CLP446e, CLPE, CLPE Plus, Earpiece Style Earbud, Number of Ears One, Number of Wires 1, Push To Talk Yes, Microphone Location In-Earpiece, Number of Earpieces Included 1, Radio Connector Type 2.5 mm Standard, Earpiece Connection Type Acoustic Tube, Earpiece Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.