Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surveillance Kit, Rubber Earbud Included

  • Mfr # HKLN4601A

  • Zoro # G0699487


product price: $50.99
/ea

Key Features

For Use With
CLS1110, CLS1410, DLR1060, DTR410, DTR550, DTR650, Mfr. No. DLR1020, RDU2020, RDU2080d, RDU4100, RDU4160d, RDV2020, RDV2080d, RDV5100, RMM2050, RMU2040, RMU2080, RMU2080D, RMV2080
Material
Cycoloy Resin
Includes
Earpiece with PTT and Mic, Transparent Tube with Coiled Cord
Number of Wires
1
Features
Push-to-Talk Offers Transmit/Receive Capabilities, Translucent Acoustic Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HKLN4601A
Zoro #
G0699487
UPC #
-
Country of Origin
Malaysia

Dimensions

Cord Length
48 in

Details

Item
Earpiece
For Use With
CLS1110, CLS1410, DLR1060, DTR410, DTR550, DTR650, Mfr. No. DLR1020, RDU2020, RDU2080d, RDU4100, RDU4160d, RDV2020, RDV2080d, RDV5100, RMM2050, RMU2040, RMU2080, RMU2080D, RMV2080
Material
Cycoloy Resin
Includes
Earpiece with PTT and Mic, Transparent Tube with Coiled Cord
Number of Wires
1
Features
Push-to-Talk Offers Transmit/Receive Capabilities, Translucent Acoustic Tube
Connector
Two Pin
Color
Black
Push To Talk
Yes
Product Type
Surveillance Kits
Earpiece Connection Type
Acoustic Tube
Earpiece Style
Earbud
Radio Connector Type
Two Pin
Earpiece Color
Clear
Microphone Location
Shirt/Lapel
Compatible Radio Manufacturer Model Number
CLS1110, CLS1410, DLR1020, DLR1060, DTR410, DTR550, DTR650, RDU2020, RDU2080d, RDU4100, RDU4160d, RDV2020, RDV2080D, RDV5100, RMM2050, RMU2040, RMU2080, RMU2080D, RMV2080
Number of Ears
One
Compatible Radio Brand
Motorola
Compatible Radio Series
CLS, DLR, DTR, RD, RM

Description

Earpiece, Product Type Surveillance Kits, Compatible Radio Brand Motorola, Compatible Radio Series CLS, DLR, DTR, RD, RM, Compatible Radio Manufacturer Model Number CLS1110, CLS1410, DLR1020, DLR1060, DTR410, DTR550, DTR650, RDU2020, RDU2080d, RDU4100, RDU4160d, RDV2020, RDV2080D, RDV5100, RMM2050, RMU2040, RMU2080, RMU2080D, RMV2080, Earpiece Style Earbud, Number of Ears One, Number of Wires 1, Push To Talk Yes, Microphone Location Shirt/Lapel, Radio Connector Type Two Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.