Swivel Belt Clip Holster
Mfr # HKLN4438B
Zoro # G4359591
product price: $13.39
/eaKey Features
For Use With
15X820 and 15X821 Motorola CLP Series Radios
Material
Plastic
Includes
Swivel Belt Clip
Width
1 1/4 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HKLN4438B
Zoro #
G4359591
UPC #
-
Country of Origin
Malaysia
Dimensions
Width
1 1/4 in
Height
3 1/2 in
Length
1 1/4 in
Overall Length
1 1/4 in
Overall Height
3 1/2 in
Overall Width
1 1/4 in
Details
Item
Holster with Swivel Belt Clip
For Use With
15X820 and 15X821 Motorola CLP Series Radios
Material
Plastic
Includes
Swivel Belt Clip
Color
Black
Number of Additional Pockets
1
Compatible Radio Brand
Motorola
Compatible Radio Series
CLP
Product Type
Holster with Swivel Belt Clip
Description
Holster with Swivel Belt Clip, Product Type Holster with Swivel Belt Clip, Compatible Radio Brand Motorola, Compatible Radio Series CLP, Compatible Radio Grainger Model Number 15X820, 15X821, Number of Additional Pockets 1, Material Plastic, Overall Width 1 1/4 in, Overall Length 1 1/4 in, Overall Height 3 1/2 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.