This item is Discontinued.

Motorola Swivel Monaural Over-The-Ear Earpiece With Microphone and PTT, Black HKLN4604

Swivel Monaural Over-The-Ear Earpiece With Microphone and PTT, Black (Discontinued)

  • Mfr # HKLN4604
  • Zoro # G800447651
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HKLN4604
Zoro #
G800447651
UPC #
748091000423
Country of Origin
China

Details

Headset Style
Over The Ear
Material
Plastic; Foam
Color
Black
For Use With
Motorola® CLS1410, RDV5100, XV2100
Ear Muff Type
Ear Hook
Weight
0.137 lbs
Connection Type - Automotive Headsets
2-Pin Headphone Jack
Features
Push-To-Talk

Description

Connect this earpiece to your two-way radio for convenient communication. Easy-to-access push-to-talk button and in-line microphone keep radio transmissions easy. Designed with comfort in mind, with a rotating joint, it can be worn on the left or right ear.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.