Temple Transducer Headset, One Ear
Mfr # PMLN5101A
Zoro # G2691674
product price: $328.99
/ea
Free Shipping & Returns
Key Features
For Use With
Motorola Series XPR Radios
Includes
Headset
Color
Black
Headset Style
Behind-the-Head
One Ear / Two Ear
One Ear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMLN5101A
Zoro #
G2691674
UPC #
-
Country of Origin
Malaysia
Details
Item
Headset
For Use With
Motorola Series XPR Radios
Includes
Headset
Color
Black
Headset Style
Behind-the-Head
One Ear / Two Ear
One Ear
Volume Control
No
Push To Talk
Yes
Noise Canceling
Yes
Number of Wires
1
Features
Swivel Boom Microphone
In Ear / On Ear / Over Ear
On Ear
Product Type
Headsets
Number of Ears
Two Ear
Earpiece Color
Black
Compatible Radio Manufacturer Model Number
APX
Compatible Radio Brand
Motorola
Microphone Location
In-Earpiece
Compatible Radio Series
APX
Description
Headset, Product Type Headsets, Compatible Radio Brand Motorola, Compatible Radio Series APX, Compatible Radio Manufacturer Model Number APX, Headset Style Behind-the-Head, Earpiece Style Not Applicable, Number of Ears Two Ear, Number of Wires 1, Push To Talk Yes, Microphone Location In-Earpiece, Earpiece Color Black, Volume Control No, Includes Boom Microphone, Headset, Noise Canceling Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.