Zoro Homepage

Temple Transducer, Push To Talk No

  • Mfr # PMLN6833A

  • Zoro # G6267313


product price: $426.99
/ea
Free Shipping & Returns

Key Features

Includes
Boom Microphone
Features
Two Temple Receivers Convert Audio Into Sound Vibration, Users Can Hear Both Radio Audio and Their Surrounding Environment
For Use With
Mfr. No. XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Volume Control
No
Noise Canceling
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMLN6833A
Zoro #
G6267313
UPC #
-
Country of Origin
Malaysia

Details

Item
Headset
Includes
Boom Microphone
Features
Two Temple Receivers Convert Audio Into Sound Vibration, Users Can Hear Both Radio Audio and Their Surrounding Environment
For Use With
Mfr. No. XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Volume Control
No
Noise Canceling
No
In Ear / On Ear / Over Ear LOV
In Ear
One Ear / Two Ear
Two Ear
Headset Style
Over-the-Head
Push To Talk
Yes
Color
Black
In Ear / On Ear / Over Ear
In Ear
Product Type
Headsets
Compatible Radio Series
APX
Compatible Radio Brand
Motorola
Number of Wires
1
Number of Ears
Two Ear
Microphone Location
In-Earpiece
Earpiece Color
Black
Compatible Radio Manufacturer Model Number
PMLN6765, PMLN6827

Description

Headset, Product Type Headsets, Compatible Radio Brand Motorola, Compatible Radio Series APX, Compatible Radio Manufacturer Model Number PMLN6765, PMLN6827, Headset Style Over-the-Head, Earpiece Style Not Applicable, Number of Ears Two Ear, Number of Wires 1, Push To Talk Yes, Microphone Location In-Earpiece, Earpiece Color Black, Volume Control No, Includes Boom Microphone, Features Temple Receivers Convert Audio Into Sound Vibration, Users Can Hear Both Radio Audio and Surrounding Environment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.