Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Travel Charger, Fits Motorola

  • Mfr # NNTN8525A

  • Zoro # G6291159


product price: $124.99
/ea
Free Shipping & Returns

Key Features

For Use With
Portable Two Way Radio
Includes
Coil Cord, Custom Charger Base, Mounting Bracket, Voltage-Regulated Vehicular Charger Adapter
Height
63 mm
Width
57 mm
Length
67 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NNTN8525A
Zoro #
G6291159
UPC #
-
Country of Origin
Malaysia

Dimensions

Height
63 mm
Width
57 mm
Length
67 mm
Overall Length
67 mm
Overall Width
57 mm
Overall Height
63 mm

Details

Item
DC Charger
For Use With
Portable Two Way Radio
Includes
Coil Cord, Custom Charger Base, Mounting Bracket, Voltage-Regulated Vehicular Charger Adapter
Product Type
DC Charger
Number of Batteries Charged
1
Compatible Radio Type
Handheld
Number of Radios Charged
1
Compatible Radio Brand
Motorola
Number of Chargers Included
1
Compatible Radio Manufacturer Model Number
APX1000, APX1000I, APX2000, APX3000, APX4000, APX4000XH, APX900
Compatible Radio Series
APX

Description

DC Charger, Product Type DC Charger, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series APX, Compatible Radio Manufacturer Model Number APX1000, APX1000I, APX2000, APX3000, APX4000, APX4000XH, APX900, Number of Radios Charged 1, Number of Batteries Charged 1, Number of Chargers Included 1, Includes Coil Cord, Custom Charger Base, Mounting Bracket, Voltage-Regulated Vehicular Charger Adapter, Overall Height 63 mm, Overall Length 67 mm, Overall Width 57 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.