Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two Way Radio, 1 1/4" L, 2 1/4" W, 0.3 lb

  • Mfr # T478

  • Zoro # G913115577


product price: $130.99
/pk 2, $65.50/ea
Free Shipping & Returns

Key Features

Number of Channels
22
Radio Classification
Amateur
Bluetooth
No
Maximum Frequency
467 MHz
Standards
NOAA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T478
Zoro #
G913115577
UPC #
748091024375
Country of Origin
Malaysia

Dimensions

Length
1 1/4 in
Height
7 1/2 in
Width
2 1/4 in
Overall Height
7 1/2 in
Overall Length
1 1/4 in
Overall Width
2 1/4 in

Details

Item
Two Way Radio
Number of Channels
22
Radio Classification
Amateur
Bluetooth
No
Maximum Frequency
467 MHz
Standards
NOAA
Number of Land Channels
22
Number of Earpieces Included
0
Emergency Button
Yes
Number of Batteries Included
2
Radio Transmission
Analog and Digital
Minimum Frequency
462 MHz
Maximum Outdoor Range
35 mi
Output Power
2 W
License Required
Yes
Battery Life
12 hr (NiMH Batteries), 28 hr (Alkaline Batteries)
Repeater Capable
No
Programming Requirements
Pre-Programmed
VOX (Voice Operated Exchange)
Yes
Band Type
FRS, GMRS
Types of Chargers Included
Drop-In Charger
Display Type
Alphanumeric
Navigation Aids
None
Number of Chargers Included
1
Radio Application
Two Way
Radio Series
T4XX
Bare Tool/Battery Included
Battery Included
FCC Narrow Band Compliant
Yes
License Required Channels
FRS, GMRS
Radio Type
Hands Free
Text Messaging
No
Subscription Type
No
Channel Scan
Yes
Number of Radios Included
2
Weight
0.3 lb
Product Type
Walkie Talkies

Description

Two Way Radio, Band Type FRS, GMRS, Radio Transmission Analog and Digital, Digital Radio Technology Not Applicable, License Required Yes, Programming Requirements Pre-Programmed, Number of Channels 22, Output Power 2 W, Minimum Frequency 462 MHz, Maximum Frequency 467 MHz, Display Type Alphanumeric, Subscription Type No, Radio Series T4XX, Battery Life 12 hr (NiMH Batteries), 28 hr (Alkaline Batteries), Number of Radios Included 2, Waterproof No, Repeater Capable No, Intrinsically Safe No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.