Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Motorola Two Way Radio, 1 Channel, 450 to 470 MHz CLP1010

Two Way Radio, 1 Channel, 450 to 470 MHz (Discontinued)

  • Mfr # CLP1010
  • Zoro # G4359537
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLP1010
Zoro #
G4359537
UPC #
723755540743
Country of Origin
Malaysia

Dimensions

Width
3/4 in
Length
2 in
Height
3 1/2 in

Details

Series
CLP
Number of Channels
1
License Required
Yes
Navigation Aids
None
Analog Codes
39+ 6 Programmable
Digital/Analog
Analog
FCC Narrow Band Compliant
Yes
Includes
Earpiece, Holster, Single Unit Charger, Standard Battery
Waterproof
No
Features
Repeater Capable
Digital Codes
6 Custom, 84 Inverted, 84 Standard
Battery Life
9 hr
Radio Application
General
Radio Sub-Category
Two Way
Channel Scan
No
Radio Series
MOTOROLA CLP
Item
Portable Two Way Radio
Display Type
No Display
Band Type
UHF
Output Watts
1 W
Radio Classification
Business
Color
Black
Battery Type
Li-Ion
Frequency
450 to 470 MHz
Inside Range (Sq.-Ft.)
100,000, 250,000 with Repeater
Radio Type
Handheld
Selectable Frequencies
99
Standards
MIL-STD-810C, D, E, F
Inside Range (Floors)
10
Repeater-Capable
Yes

Description

Portable Two Way Radio, Band Type UHF, License Required Yes, Number of Channels 1, Radio Series Motorola CLP, Battery Life 9 hr, Radio Type Handheld

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.