Zoro Homepage

Two Way Radio, 4 Channels, 450-470 MHz

  • Mfr # RMU2040

  • Zoro # G5367074


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
4
Output Watts
2 W
Includes
Battery, Belt Holster, Charging Tray, Fixed Antenna, Power Supply, User Guide
Radio Classification
Business
Digital Codes
84+ Programmable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMU2040
Zoro #
G5367074
UPC #
-
Country of Origin
Malaysia

Dimensions

Height
4 1/2 in
Width
1 1/2 in
Length
2 1/4 in
Depth
1.6"
Overall Length
2 1/4 in
Overall Height
4 1/2 in
Overall Width
1 1/2 in

Details

Item
Handheld Two Way Radio
Number of Channels
4
Output Watts
2 W
Includes
Battery, Belt Holster, Charging Tray, Fixed Antenna, Power Supply, User Guide
Radio Classification
Business
Digital Codes
84+ Programmable
Color
Black
Series
RM
Battery Life
12 to 15 hr
Standards
MIL-STD-810 C, D, E, F, G
Radio Application
General
Radio Sub-Category
Two Way
Digital/Analog
Analog
Radio Type
Handheld
Frequency
450 to 470 MHz
Navigation Aids
None
Band Type
UHF
Inside Range (Floors)
20
License Required
Yes
Display Type
No Display
Battery Type
Li-Ion
Selectable Frequencies
Yes
Analog Codes
39+ 6 Programmable
Radio Series
RM
Inside Range (Sq.-Ft.)
250,000 sq ft
Features
Programmable Channels
FCC Narrow Band Compliant
Yes
Waterproof
No
IP Rating
IP54/55
Channel Scan
Yes
External Channel Select
Yes
Programmable
Yes
Repeater-Capable
No
Radio Channels
4 UHF
Product Type
Handheld Two Way Radio
Types of Chargers Included
Drop-In Charger
Number of Chargers Included
1
Bare Tool/Battery Included
Battery Included
Audio Output
1.5 W
Programming Requirements
Pre-Programmed
VOX (Voice Operated Exchange)
Yes
Bluetooth
No
Floor Coverage
20
Number of Radios Included
1
Maximum Frequency
470 MHz
Inside Area Range
250,000 sq ft
Minimum Frequency
450 MHz
Number of Batteries Included
1
Output Power
2 W
Repeater Capable
No
Radio Transmission
Analog

Description

Handheld Two Way Radio, Band Type UHF, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required Yes, Programming Requirements Pre-Programmed, Number of Channels 4, Output Power 2 W, Minimum Frequency 450 MHz, Maximum Frequency 470 MHz, Display Type No Display, Subscription Type Not Applicable, Radio Series RM, Battery Life 12 to 15 hr, Number of Radios Included 1, Waterproof No, Repeater Capable No, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.