Zoro Homepage

Two Way Radio, 5 Channels, 151-155 MHz

  • Mfr # RMM2050

  • Zoro # G5367065


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
5
Output Watts
2 W
Includes
Battery, Belt Holster, Charging Tray, Fixed Antenna, Power Supply, User Guide
Radio Classification
Business
Height
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMM2050
Zoro #
G5367065
UPC #
-
Country of Origin
Malaysia

Dimensions

Height
4 1/2 in
Width
1 1/2 in
Length
2 1/4 in
Overall Height
4 1/2 in
Overall Length
2 1/4 in
Overall Width
1 1/2 in

Details

Item
Handheld Two Way Radio
Number of Channels
5
Output Watts
2 W
Includes
Battery, Belt Holster, Charging Tray, Fixed Antenna, Power Supply, User Guide
Radio Classification
Business
Waterproof
No
Digital/Analog
Analog
FCC Narrow Band Compliant
Yes
Color
Black
Inside Range (Sq.-Ft.)
220,000 sq ft
Display Type
No Display
Battery Life
12 to 15 hr
Channel Scan
Yes
Digital Codes
84+ Programmable
Radio Type
Handheld
Analog Codes
39+ 6 Programmable
Selectable Frequencies
Yes
Radio Sub-Category
Two Way
IP Rating
IP54/55
Battery Type
Li-Ion
Standards
MIL-STD-810 C, D, E, F, G
Navigation Aids
None
Band Type
MURS
Series
RM
Inside Range (Floors)
13
Radio Application
General
License Required
No
Features
5 Fixed MURS Frequencies, Programmable Channels
Radio Series
RM
Frequency
151 to 155 MHz
Repeater-Capable
No
External Channel Select
Yes
Programmable
Yes
Product Type
Handheld Two Way Radio
Radio Transmission
Analog
Number of Chargers Included
1
Number of Radios Included
1
Bluetooth
No
Types of Chargers Included
Drop-In Charger
Bare Tool/Battery Included
Battery Included
Output Power
2 W
Audio Output
1.5 W
Programming Requirements
Pre-Programmed
VOX (Voice Operated Exchange)
Yes
Floor Coverage
13
Repeater Capable
No
Minimum Frequency
151 MHz
Maximum Frequency
155 MHz
Number of Batteries Included
1
Inside Area Range
220,000 sq ft

Description

Handheld Two Way Radio, Band Type MURS, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required No, Programming Requirements Pre-Programmed, Number of Channels 5, Output Power 2 W, Minimum Frequency 151 MHz, Maximum Frequency 155 MHz, Display Type No Display, Subscription Type Not Applicable, Radio Series RM, Battery Life 12 to 15 hr, Number of Radios Included 1, Waterproof No, Repeater Capable No, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.