MFR#:AAH85EDJ8AD3AN, Channels:160

  • Mfr # AAH85EDJ8AD3AN

  • Zoro # G203457288


product price:  $329.00
/ea
Free Shipping & Returns

Key Features

Includes
Antenna, Battery, Mag One Tri - Chemistry Rapid Charger Kit (includes PMLN5041_R Base/ EPNN9288 - Power Supply with AC Cord - PMLN5048_R), Spring Belt Clip (PMLN4743A), 2 yr Warranty, Operating Instruction Manual
Number of Channels
160
Analog Codes
Up to 16 Programmable with software
License Required
Yes
Radio Type
Handheld
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AAH85EDJ8AD3AN
Zoro #
G203457288
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
2 1/4 in
Height
1 1/2 in
Length
4 1/4 in
Overall Width
2 1/4 in
Overall Length
4 1/4 in
Overall Height
1 1/2 in

Details

Item
Handheld Two Way Radio
Includes
Antenna, Battery, Mag One Tri - Chemistry Rapid Charger Kit (includes PMLN5041_R Base/ EPNN9288 - Power Supply with AC Cord - PMLN5048_R), Spring Belt Clip (PMLN4743A), 2 yr Warranty, Operating Instruction Manual
Number of Channels
160
Analog Codes
Up to 16 Programmable with software
License Required
Yes
Radio Type
Handheld
Radio Series
BPR40
Channel Scan
Yes
Battery Type
Li-Ion
Output Watts
4 W
Digital Codes
Up to 16 Programmable with software
Battery Life
12 hr Analog, 15 hr Digital
Selectable Frequencies
Yes
Display Type
No Display
Color
Black
Waterproof
No
Navigation Aids
None
Inside Range (Sq.-Ft.)
350,000 sq ft
Features
128-entry contact list, Adjustable Power Level, Large Channel Knob, Large, Textured Push-to-Talk Button, Priority Scan, Programmable All Call / Group Call /Private Call capabilities, Repeater Capable, Tricolor LED
FCC Narrow Band Compliant
Yes
Band Type
UHF
Radio Application
General
Standards
MILITARY STANDARDS 810 C, D, E and F
Frequency
403 to 470 MHz
IP Rating
IP 54
Digital/Analog
Analog, Digital
Outdoor Range (Miles)
2 to 5 mi
Radio Classification
Commercial
Product Type
Handheld Two Way Radio
Repeater Capable
Yes
Digital Radio Technology
DMR
Number of Chargers Included
1
Bluetooth
No
Maximum Outdoor Range
5 mi
Bare Tool/Battery Included
Battery Included
Maximum Frequency
470 MHz
Radio Transmission
Analog and Digital
Minimum Outdoor Range
2 mi
Minimum Frequency
403 MHz
Types of Chargers Included
Rapid Charger
Inside Area Range
350,000 sq ft
Number of Radios Included
1
Programming Requirements
Dealer-Programmed
VOX (Voice Operated Exchange)
Yes
Output Power
4 W

Description

Handheld Two Way Radio, Band Type UHF, Radio Transmission Analog and Digital, Digital Radio Technology DMR, License Required Yes, Programming Requirements Dealer-Programmed, Number of Channels 160, Output Power 4 W, Minimum Frequency 403 MHz, Maximum Frequency 470 MHz, Display Type No Display, Subscription Type Not Applicable, Radio Series BPR40, Battery Life 12 hr Analog, 15 hr Digital, Number of Radios Included 1, Waterproof No, Repeater Capable Yes, Intrinsically Safe No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.