This item is Discontinued.

Motorola Two Way Radio, FRS/GMRS, 22 Channels, PK2 MH230R

Two Way Radio, FRS/GMRS, 22 Channels, PK2 (Discontinued)

  • Mfr # MH230R
  • Zoro # G1520303
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH230R
Zoro #
G1520303
UPC #
843677000115
Country of Origin
China

Dimensions

Height
6-3/16"
Width
1-1/8"
Length
2-1/8"
Width (In.)
1-1/8

Details

Band Type
FRS/GMRS
Item
Portable Two Way Radios
Color
Yellow
Includes
The MH230R Comes with (2) Radios, (2) Belt Clips, (1) Drop In Charger, (1) Charging Adaptor and (2) NiMH Rechargeable Battery Packs
Battery Type
NiMH or (3) AAA
Analog Codes
38
Output Watts
1
Number of Channels
22
Battery Life
8 to 10 hr.
Digital Codes
83
Radio Series
MOTOROLA MH
Frequency
462.55 to 467.71 MHz
Selectable Frequencies
22
FCC Narrow Band Compliant
Yes
Radio Type
Handheld
Waterproof
No
License Required
No for FRS/Yes for GMRS
Channel Scan
Advanced Priority Scan
Radio Application
General
Radio Classification
General
Display Type
Backlit LCD
Digital/Analog
Analog
Outdoor Range (Miles)
Up to 23
Series
MH
Radio Sub-Category
Two Way
Navigation Aids
None
External Channel Select
No
Range (Miles)
Up to 23

Description

Portable Two Way Radios, Band Type FRS/GMRS, License Required No for FRS/Yes for GMRS, Number of Channels 22, Radio Series MOTOROLA MH, Battery Life 8 to 10 hr, Radio Type Handheld, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.