Zoro Homepage
This item is Discontinued.
Motorola Two Way Radio, Gray, NiMh or Alkaline, PK2 T200

Two Way Radio, Gray, NiMh or Alkaline, PK2 (Discontinued)

  • Mfr # T200
  • Zoro # G5007007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T200
Zoro #
G5007007
UPC #
748091000812
Country of Origin
China

Dimensions

Height
6 7/16 in
Length
1 1/4 in
Width
2 9/64 in

Details

Item
Handheld Two Way Radio
Number of Channels
22
Output Watts
0.5 W
Includes
(2) Belt Clips, (2) Radios, (2) AA NiMH Rechargeable Battery Packs, User Guide, Y-Cable Charging Adaptor with Dual Micro-USB Connectors
Radio Classification
General
Battery Type
NiMH or Alkaline
Channel Scan
Yes
Display Type
LCD
Radio Application
General
Radio Series
Talkabout T200
License Required
No
Digital Codes
No
FCC Narrow Band Compliant
Yes
Radio Sub-Category
Two Way
Band Type
FRS, GMRS
Features
Auto Squelch, Backlit Display, Battery Meter, Digital Volume Control, Eco Smart Function, Keypad Lock, Keypad Tone, Low Battery Alert, Monitor, Power Save, Talk Confirmation Tone, Timeout Timer
Frequency
462 to 467 MHz
Radio Type
Handheld
Color
Gray
Digital/Analog
Analog
Analog Codes
121
Battery Life
12 to 29 hr
Navigation Aids
None
Waterproof
No
Selectable Frequencies
Yes
Series
Two Way
Green Environmental Attribute
Product is Rechargeable
Radio Transmission
Analog
Bare Tool/Battery Included
Battery Included
Number of Batteries Included
2
Minimum Frequency
462 MHz
Maximum Frequency
467 MHz
Repeater Capable
No
Bluetooth
No
Number of Chargers Included
1
VOX (Voice Operated Exchange)
Yes
Programming Requirements
Pre-Programmed
Number of Radios Included
2
Output Power
0.5 W
Maximum Outdoor Range
20 mi

Description

Handheld Two Way Radio, Band Type FRS, GMRS, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required No, Programming Requirements Pre-Programmed, Number of Channels 22, Output Power 0.5 W, Minimum Frequency 462 MHz, Maximum Frequency 467 MHz, Display Type Numeric, Subscription Type Not Applicable, Radio Series Talkabout T200, Battery Life 12 to 29 hr, Number of Radios Included 2, Waterproof No, Repeater Capable No, Intrinsically Safe No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.