Two Way Radio, Green, NiMh or Alkaline, PK2

  • Mfr # T605

  • Zoro # G5006955


product price: $202.99
/pk 2, $101.50/ea
Free Shipping & Returns

Key Features

Number of Channels
22
Output Watts
0.5 W
Includes
(2) Radios, (2) Rechargeable Battery Packs, (2) USB Charging Cables, (2) Whistle Belt Clips, Accessory Brochure, Car Charger with (2) USB Slots, PSU with Y-Cable/Dual Micro-USB Connectors, User Guide
Radio Classification
General
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T605
Zoro #
G5006955
UPC #
-
Country of Origin
Malaysia

Dimensions

Height
7 3/4 in
Length
1 1/2 in
Width
2 3/8 in
Depth
1.5"
Overall Width
2 3/8 in
Overall Height
7 3/4 in
Overall Length
1 1/2 in

Details

Item
Handheld Two Way Radio
Number of Channels
22
Output Watts
0.5 W
Includes
(2) Radios, (2) Rechargeable Battery Packs, (2) USB Charging Cables, (2) Whistle Belt Clips, Accessory Brochure, Car Charger with (2) USB Slots, PSU with Y-Cable/Dual Micro-USB Connectors, User Guide
Radio Classification
General
Waterproof
Yes
FCC Narrow Band Compliant
Yes
Navigation Aids
None
Color
Orange
Display Type
Numeric
Digital/Analog
Analog
Radio Application
General
Analog Codes
121
Radio Type
Handheld
Radio Sub-Category
Two Way
Series
Two Way
Radio Series
Talkabout T600 H2O
Features
Auto Squelch, Backlit Display, Battery Meter, Digital Volume Control, Eco Smart Function, Floats, Keypad Lock, Keypad Tone, Low Battery Alert, Monitor, Nuisance Delete Function, Power Save, Talk Confirmation Tone, Timeout Timer, Waterproof, Weather Channels
Battery Type
NiMH or Alkaline
Digital Codes
No
License Required
No
Frequency
462 to 467 MHz
Channel Scan
Yes
IP Rating
IP67
Selectable Frequencies
Yes
Band Type
FRS, GMRS
Battery Life
9 to 23 hr
Radio Channels
22 GMRS/FRS
Green Environmental Attribute
Product is Rechargeable
Product Type
Handheld Two Way Radio
Number of Chargers Included
1
Emergency Button
Yes
Bluetooth
No
Maximum Outdoor Range
35 mi
Number of Radios Included
2
Minimum Frequency
462 MHz
Repeater Capable
No
Maximum Frequency
467 MHz
Bare Tool/Battery Included
Battery Included
Output Power
0.5 W
Radio Transmission
Analog
Number of Batteries Included
2
Programming Requirements
Pre-Programmed
VOX (Voice Operated Exchange)
Yes
Operating Range
184800 ft
Number of Privacy Codes
121
Battery Chemistry
Nickel Metal Hydride (NiMH)
Max. Battery Run Time
23 hrs
Number of Weather Radio Channels
2
Alert Type
Weather
Rechargeable Battery
Yes

Description

Handheld Two Way Radio, Band Type FRS, GMRS, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required No, Programming Requirements Pre-Programmed, Number of Channels 22, Output Power 0.5 W, Minimum Frequency 462 MHz, Maximum Frequency 467 MHz, Display Type Numeric, Subscription Type Not Applicable, Radio Series Talkabout T600 H2O, Battery Life 9 to 23 hr, Number of Radios Included 2, Waterproof Yes, Repeater Capable No, Intrinsically Safe No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.