Two Way Radio Microphone
Mfr # PMMN4148
Zoro # G512530382
product price: $119.69
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Width
1 in
Height
3 in
Push To Talk
Yes
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMMN4148
Zoro #
G512530382
UPC #
748091024238
Country of Origin
Malaysia
Dimensions
Width
1 in
Height
3 in
Length
2 in
Earpiece Jack Size
3.5 mm
Overall Height
3 in
Overall Length
2 in
Overall Width
1 in
Details
Item
Speaker Microphone
Material
Plastic
Push To Talk
Yes
Color
Black
Compatible Radio Brand
Motorola
Noise Prevention
Windporting
Radio Connector Type
2-Pin
Compatible Radio Type
Handheld
Compatible Radio Manufacturer Model Number
R2
Compatible Radio Series
R2
Keypad Included
Yes
Product Type
Speaker Microphone
Description
Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series R2, Compatible Radio Manufacturer Model Number R2, Compatible Radio Grainger Model Number 814Y90, 814Y91, 814Y92, 814Y93, Earpiece Jack Size 3.5 mm, Radio Connector Type 2-Pin, Noise Prevention Windporting, Push To Talk Yes, Intrinsically Safe No, Keypad Included Yes, Material Plastic, Cord Length 6 ft, Waterproof Yes, IP Rating IP55, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.