Zoro Homepage
This item is Discontinued.
Motorola Two Way Radio, Pink, Alkaline, PK2 T107

Two Way Radio, Pink, Alkaline, PK2 (Discontinued)

  • Mfr # T107
  • Zoro # G5007016
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T107
Zoro #
G5007016
UPC #
748091002021
Country of Origin
China

Dimensions

Length
1 7/64 in
Width
1 59/64 in
Height
5 15/64 in

Details

Series
Two Way
Number of Channels
22
License Required
No
Radio Series
Motorola T-100
Analog Codes
0
Color
Pink
Battery Type
(3) AAA Alkaline
Includes
(2) Belt Clips, (2) Radios, User Guide
Features
Auto Squelch, Battery Meter, Call Tone, Digital Volume Control, Keypad Lock, Keypad Tone, Low Battery Alert, Power Save, Talk Confirmation Tone, Timeout Timer
Output Watts
0.5 W
Digital Codes
No
Item
Portable Two Way Radio
Radio Sub-Category
Two Way
Selectable Frequencies
Yes
Navigation Aids
None
Channel Scan
Yes
Radio Application
General
Radio Type
Handheld
Frequency
462 to 467 MHz
FCC Narrow Band Compliant
Yes
Battery Life
18 hr
Display Type
LCD
Waterproof
No
Band Type
FRS/GMRS
Digital/Analog
Analog
Radio Classification
General

Description

Portable Two Way Radio, Band Type FRS/GMRS, License Required No, Number of Channels 22, Radio Series Motorola T-100, Battery Life 18 hr, Radio Type Handheld, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.